Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, ATPV 40 cal/sq cm

  • Mfr # SK40RGXL-PP

  • Zoro # G907197091


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Minimum Waist Size
40 in
Garment Material Trade Name
Ultrasoft
Minimum Chest Size
46 in
Includes Face Shield
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK40RGXL-PP
Zoro #
G907197091
UPC #
-
Country of Origin
United States

Dimensions

Minimum Waist Size
40 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Size
XL
Maximum Waist Size
42 in

Details

Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Item
Arc Flash Clothing Kit
Garment Material Trade Name
Ultrasoft
Includes Face Shield
Yes
Color
Gray/Red
Includes Carrying Bag
Yes
Visor Visibility Type
True Color
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Includes Safety Glasses
No
Includes
Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Includes Gloves
No
Includes Glove Protectors
No
ANSI Class
1
Includes Hood
Yes
Headwear Included
Face Shield, Hard Hat, Standard Hood
ATPV Rating
40 cal/sq cm
Will Fit Over Boots
Yes
Arc Flash PPE Category
4
Included Hood Type
Standard
Clothing Included
Coat and Overalls

Description

Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overall, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.