Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kits

  • Mfr # SKCA8RGXL-WB

  • Zoro # G8301827


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Nylon
ATPV Rating
8 cal/sq cm
Includes
10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Hazard Risk Category (HRC)
2
Color
Gray/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCA8RGXL-WB
Zoro #
G8301827
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
BIB: 56 in, Overpant: 50 in
Fits Chest Size
Coverall: 52 in, Coat: 56 in
Size
XL
Tag Size
42 x 30
Maximum Waist Size
42 in
Maximum Chest Size
48" (Coat & Jacket), 48in (Coverall)
Minimum Chest Size
46 in (Coat & Jacket), 46 in (Coverall)
Minimum Waist Size
40 in

Details

Item
Arc Flash Clothing Kit
Material
Cotton/Nylon
ATPV Rating
8 cal/sq cm
Includes
10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Hazard Risk Category (HRC)
2
Color
Gray/Red
Inseam
30 in
Features
Keep Cooler and Improve Worker Comfort Without Compromising Safety
Standards
ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Fabric Weight
7 oz
Arc Flash PPE Category
2
Includes Face Shield
Yes
Includes Hood
Yes
Includes Safety Glasses
Yes
Garment Material Trade Name
UltraSoft(R)
Headwear Included
Face Shield and Balaclava
Clothing Included
Coveralls
Includes Carrying Bag
Yes
Included Hood Type
Arc Flash
Includes Glove Protectors
No
Includes Gloves
Without Gloves
Hood/Face Shield Maximum Arc Flash Protection
8 cal/sq cm

Description

Arc Flash Clothing Kit, Gray/Red, Size XL, Fits Chest Size Coverall: 52 in, Coat: 56 in, Fits Waist Size BIB: 56 in, Overpant: 50 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.