Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACC7532GYM
Zoro #
G0079589
UPC #
848650021446
Country of Origin
United States
Dimensions
Size
M
Length
32 in
Details
Item
Arc Flash Coat
Color Family
Gray
ATPV Rating
75 cal/sq cm
Arc Flash PPE Category
4
Color
Gray
Closure Type
Zipper
Standards
ASTM F1506, NFPA 70E
Features
Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets
Includes Hood
Yes
Zipper Material
Plastic
Garment Type
Jacket
Lg. Type
Hip Length
Description
ATPV Rating 75 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Arc Flash Coat, Length 32 in, Size M, Standards ASTM F1506, NFPA 70E, Zipper Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.