Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCA20BL2X
Zoro #
G0625661
UPC #
848650021774
Country of Origin
United States
Dimensions
Size
2X-Large
Size (Max. Waist x Max. Chest)
2X
Details
Item
Coverall
Color Family
Blue
ATPV Rating
20 cal/sq cm
Arc Flash PPE Category
2
Inseam
30 in
Color
Navy
Closure Type
Hook And Pile
Standards
ASTM F1506 and NFPA 70E, CE 0120 Certified
Features
Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Closure Type Hook And Pile, Color Navy, Features Full Cut with Set in Sleeves, Made From Arc Flash Resistant Material, Sewn with Nomex(R) Thread, Inseam 30 in, Coverall, Material Trade Name Nomex(R), Size 2X-Large, Standards ASTM F1506 and NFPA 70E, CE 0120 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.