Arc Flash Faceshield, Polycarbonate Visor (Discontinued)
- Mfr # AS2000-CLR-SPL
- Zoro # G6874450
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS2000-CLR-SPL
Zoro #
G6874450
UPC #
-
Country of Origin
United States
Dimensions
Visor Thickness
0.06 in
Visor Height
8 in
Visor Width
10 in
Details
Item
Arc Flash Faceshield
Visor Color
Bronze
Visor Material
Polycarbonate
For Use With
Front Brim Hard Hats
Dielectric Protection
Yes
Standards
ASTM, NFPA 70E
Features
Full Color Recognition, Spent Potlining Lens, Transparent Chin, Weight Balanced
ATPV Rating
20 cal/sq cm
Faceshield Assembly/Headgear Suspension
Hard Hat Mount
Headgear Style
None
Disposable/ Reusable
Reusable
Face Shield Component
Face Shield
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Arc Flash PPE Category
2
Face Shield Features
Full Color View
Visor Visibility Type
True Color
Includes Scratch-Resistant Visor Coating
Yes
Includes Anti-Fog Visor Coating
Yes
Face Shield Type
Hard Hat Face Shield
Includes Anti-Static Visor Coating
No
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Dielectric Protection Yes, Face Shield Component Face Shield, Face Shield Type Hard Hat Face Shield, Features Full Color Recognition, Spent Potlining Lens, Transparent Chin, Weight Balanced, Headgear Style None, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes Scratch-Resistant Visor Coating Yes, Standards ASTM, NFPA 70E, Visor Color Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.