
Arc Flash Hood, 4 PPE CAT, 100 cal/sq cm, Polyphenyl Ether Window, Gray/Red, Universal
Mfr # FH100PRG-C-PP
Zoro # G513345114
product price: $1,597.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
ATPV Rating
100 cal/sq cm
Color
Gray/Red
Arc Flash PPE Category
4
Window Material
Polyphenyl Ether
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH100PRG-C-PP
Zoro #
G513345114
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Overall Length
22 in
Details
Item
Arc Flash Hood
ATPV Rating
100 cal/sq cm
Color
Gray/Red
Arc Flash PPE Category
4
Window Material
Polyphenyl Ether
Standards
ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Includes
Cooling Fans, Front Brim Hard Hat
Material Trade Name
Aramid Blend
Lift Front
No
Window Color
Bronze
Ventilated
Yes
Window Coating
Scratch-Resistant
Compatible with Series
ACC100RG, ACC12RG, ACC20RG, ACC40PRG, ACC40RG, ACC65PRG, ACC8RG, ACCA12RG, ACCA20RG, ACCA8RG
Ventilation Type
Vent
Features
Hood Window Type
Face Shield Fitted
Hood Type
Standard
Description
ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Color Gray/Red, Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20 Percent, Nano Technology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Hood Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.