Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FH40GY-C-SPL
Zoro #
G2956937
UPC #
-
Country of Origin
United States
Dimensions
Size
One Size
Length
22 in
Overall Length
22 in
Details
Fabric Weight
18 oz/sq yd
Includes
Universal Air System
Standards
ASTM F1506, ASTM F2178
ATPV Rating
40 cal/sq cm
Hazard Risk Category (HRC)
4
Color
Gray
Item
Arc Flash Hood
Material
Cotton/Nylon Blend, Polycarbonate
Features
Provides Approximately 80CFM of Air Flow Throughout the Breathing Zone. Powered By 8 AA Batteries and is Designed to Maintain a Useful Continuous Life of Up to 35hrs at 80CFM.The Unit is Non-Filtered and
Hood Type
Ventilated
Arc Flash PPE Category
4
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 18 oz/sq yd, Features Provides Approximately 80CFM of Air Flow Throughout the Breathing Zone. Powered By 8 AA Batteries and is Designed to Maintain a Useful Continuous Life of Up to 35hrs at 80CFM.The Unit is Non-Filtered and, Hood Type Ventilated, Includes Universal Air System, Arc Flash Hood, Material Trade Name Cotton, Nylon Blend, Polycarbonate, Overall Length 22 in, Size One Size, Standards ASTM F1506, ASTM F2178
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.