Salisbury

Arc Flash Jacket, 32 In. L, HRC4, Green, L (Discontinued)


Free Shipping & Returns


Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Green
  • Arc Flash PPE Category 4
  • Closure Type Zipper
  • ATPV Rating 40 cal/sq cm
See all product information

Product Information

Dimensions

Size L
Length 32 in
Size - Body Type Regular
Minimum Chest Size 42 in
Maximum Chest Size 44 in

Details

Promotion Restriction Not eligible for promotion
Item Arc Flash Jacket
Color Green
Arc Flash PPE Category 4
Closure Type Zipper
ATPV Rating 40 cal/sq cm
Material Synthetic Fiber Blend
Fabric Weight 11 oz
Standards ASTM F1506, NFPA 70E
Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets
Insulated for Cold Conditions No
Zipper Material Plastic
Includes Hood Yes

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Green, Fabric Weight 11 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, Arc Flash Jacket, Length 32 in, Material Trade Name Synthetic Fiber Blend, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size L, Standards ASTM F1506, NFPA 70E, Zipper Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.