Zoro Homepage

Arc Flash Kit, 3XL, Coat and Overalls

  • Mfr # SK40PRG3X-LF-C-PP

  • Zoro # G613344604


product price: $3,153.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3
Included Hood Type
Lift Front with Fan
Window Material
Polyphenylene Ether
Headwear Included
Hard Hat, Lift-Front Hood
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK40PRG3X-LF-C-PP
Zoro #
G613344604
UPC #
-
Country of Origin
United States

Dimensions

Maximum Chest Size
65 in
Size
3XL
Maximum Waist Size
53 in
Minimum Waist Size
48 in
Tag Size
54 x 30
Minimum Chest Size
54 in

Description

Arc Flash Kit, Gray/Red, Size 3XL, Inseam 30 in, Standards ASTM F1506, ASTM F2178, ASTM F2621/F2621M, NFPA 70E PPE CAT. 2, NFPA 70E PPE CAT. 2 , 3 or 4, NFPA 70E PPE CAT. 2 or 3, Includes Hard Hat Bag, Large Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.