Arc Flash Protection Clothing Kit, Green (Discontinued)
- Mfr # SK40PLT2XL-SPL
- Zoro # G4032992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK40PLT2XL-SPL
Zoro #
G4032992
UPC #
-
Country of Origin
Multiple
Dimensions
Size
2XL
Fits Chest Size
60 in
Fits Waist Size
60 in
Tag Size
60 x 30
Maximum Chest Size
60 in
Maximum Waist Size
60 in
Details
Color
Green
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Inseam
30 in
Material
Aramid Blend
Standards
NFPA 70E
Includes
Arc Flash Premium Lightweight Coat (No Hood), Hard Hat, Hood, Safety Glasses, Salisbury Storage Bag
Included Hood Type
No Hood
Includes Carrying Bag
Yes
Includes Gloves
Without Gloves
Includes Hood
Yes
Garment Material Trade Name
Aramid
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Gloves
Without Gloves
Description
Arc Flash Clothing Kit, Green, Size 2XL, Fits Chest Size 60 in, Fits Waist Size 60 in, Inseam 30 in, Material Aramid Blend, Hazard Risk Category (HRC) 4, Standards NFPA 70E, Includes Arc Flash Premium Lightweight Coat (No Hood), Hard Hat, Hood, Safety Glasses, Salisbury Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.