Shop SALISBURY
See all product information
Create Account
by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves, PR
- Mfr # E011B-10
- Zoro # G807467430
product price:Â
$
141.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
11in
Class
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E011B-10
- Zoro #
- G807467430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11in
Details
- Item
- Electrical Gloves
- Color
- Black
- Class
- 0
Description
Salisbury by Honeywell's E011 11 Class 0 Rubber Linemen's Electical Gloves are constructed from an insulating rubber that offers protection up to 1000 voltsLinemen's Electrical Gloves comply with ASTM requirements and OSHA regulations to ensure electrical workers' protection from the hazards of their job Magid Glove and Safety also sells leather protective gloves that can be worn over the E011 to extend the life of the glove As an added service, Magid offers testing of all electrical gloves, sleeves, and blankets Contact your Magid representative today for details Please see the Optional Accessories tab above for more information or to purchase the recommended PowerMaster leather protector gloves Magid has an electrical glove testing program, please vist our electrical glove testing page for more information
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.