Shop All Insulating Gloves
Salisbury
Elec. Glove Protector, 12, White/Orange, PR
Mfr # ILPG3S/12
Zoro # G2827566
product price: $43.89
/pr
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- Voltage Class 4
- Standards NFPA 70E, ASTM F696
- Color White/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ILPG3S/12
- Zoro # G2827566
- UPC # 848650059708
- Country of Origin China
- Category Insulating Gloves
Dimensions
Length | 12 in |
Glove Size | 12 |
Cuff Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage Class | 4 |
Item | Electrical Glove Protector |
Standards | NFPA 70E, ASTM F696 |
Color | White/Orange |
Glove Hand Style | Left and Right |
Brand and Series | Salisbury ILPG3S |
Thumb Style | Straight |
Leather Palm Process | Grain |
Leather Glove Style | Work |
Cuff Material | Goatskin |
Series | ILPG3S |
Leather Origin | Import |
Glove Materials | Goatskin |
Leather Protector Color | Orange/White |
Cuff Style | Gauntlet |
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG3S, Brand and Series Salisbury ILPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flame-Resistant Sleeve, Black, 20 in. L (KH813)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKHS)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG3S/9)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG3S/10)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG3S/11)
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK014BL/9H)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- Salisbury Insulating Gloves