Salisbury
Elec. Glove Protector, 11, White/Orange, PR
- Zoro #: G5044216
- Mfr #: ILPG3S/11
Tap to zoom
Hover or click to zoom
$34.76
- Promotion Restriction: Not eligible for promotion
- Item: Electrical Glove Protector
- Length: 12"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.76
Salisbury #ILPG3S/11 Specifications
- Zoro #: G5044216
- Mfr #: ILPG3S/11
- Promotion Restriction: Not eligible for promotion
- Item: Electrical Glove Protector
- Size: 11
- Color: White/Orange
- Length: 12"
- Material: Import Goatskin
- Standards: NFPA 70E, ASTM F696
- Leather Origin: Import
- Cuff Style: Gauntlet
- Leather Glove Style: Work
- Brand and Series: Salisbury ILPG3S
- Glove Materials: Goatskin
- Series: ILPG3S
- For Voltage Class: Class 4
- Glove Length: 12 in
- Leather Palm Process: Grain
- Cuff Material: Goatskin
- Glove Hand Style: Left and Right
- Glove Size: 11
- Thumb Style: Straight
- Cuff Length: 4 in
- Leather Protector Color: Orange/White
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Electrical Glove Protector, Standards NFPA 70E, ASTM F696, Series ILPG3S, Brand and Series Salisbury ILPG3S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 4 in, Glove Length 12 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Orange/White, 1 Pair