Electrical Glove Kit, 1000V AC/1500V DC, 11 in Length, Type 1, Class 0, Black, Size 9 1/2, PR

  • Mfr # GK011B/9H

  • Zoro # G8511921


product price: $151.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK011B/9H
Zoro #
G8511921
UPC #
848650057759
Country of Origin
United States

Dimensions

Glove Size
9-1/2
Length
11"
Glove Length
11 in
Size - Numeric
9 1/2

Details

Item
Electrical-Insulating Glove Kit
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM D 120, ASTM F696, IEC EN60903
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Class
0
AC Max. Use Voltage
1000
AC Test Voltage
5000
Series
GK011B
Cuff Color
Black
Glove Color
Black
Electrical Glove Type
Rubber Electrical-Insulating Gloves with Straight Cuff
Leather Protector Type
Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC)
5,000V AC
Proof Test Voltage (DC)
10,000V DC
Max. Use Voltage
1,000 V AC / 1,500 V DC
Brand and Series
Salisbury GK011B
Electrical Insulating Type
Type I
Cuff-End Color
Black

Description

Electrical-Insulating Glove Kit, Brand and Series Salisbury GK011B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9-1/2, Includes Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves, Max. Use Voltage 1,000 V AC / 1,500 V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products