Zoro Homepage

Electrical-Insulating Glove Kit, 500V AC, 750V DC, Rubber, 11" Length, Red, Size 9

  • Mfr # GK0011R/9

  • Zoro # G0032304


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK0011R/9
Zoro #
G0032304
UPC #
848650057315
Country of Origin
United States

Dimensions

Glove Size
9
Length
11"
Glove Length
11 in
Size - Numeric
9

Description

Electrical-Insulating Glove Kit, Brand and Series Salisbury GK0011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Includes Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.