Zoro Homepage

Electrical Glove Protector, Goatskin, 10 in Length, Cream, Size 10 1/2

  • Mfr # LPG10/10H

  • Zoro # G2827100


product price: $74.89
/pr

Key Features

Color
Cream
Glove Materials
Goatskin
Length
10 in
Standards
NFPA 70E, ASTM F696
Size
10-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG10/10H
Zoro #
G2827100
UPC #
848650060650
Country of Origin
United States

Dimensions

Glove Size
10 1/2
Length
10 in
Size
10-1/2

Details

Item
Electrical Glove Protector
Color
Cream
Glove Materials
Goatskin
Standards
NFPA 70E, ASTM F696

Description

Electrical Glove Protector, Standards NFPA 70E, ASTM F696, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.