Zoro Homepage

Electrical-Insulating Glove Protectors, Goatskin, 10" Length, Cream, Size 8

  • Mfr # LPG10A/8

  • Zoro # G2827076


product price: $83.69
/pr
Free Shipping & Returns

Key Features

Color
Cream
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
10"
Voltage Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG10A/8
Zoro #
G2827076
UPC #
848650060698
Country of Origin
United States

Dimensions

Glove Size
8
Length
10"
Glove Length
10 in
Cuff Length
2 in
Size - Numeric
8

Details

Item
Electrical-Insulating Glove Protectors
Color
Cream
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
Cuff Material
Goatskin
Leather Palm Process
Grain
Brand and Series
Salisbury LPG10A
For Voltage Class
Class 2
Thumb Style
Straight
Leather Glove Style
Work
Leather Protector Color
Beige
Series
LPG10A
Leather Origin
Domestic

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series LPG10A, Brand and Series Salisbury LPG10A, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Domestic, Glove Size 8, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.