Electrical-Insulating Glove Protectors, Goatskin, 16 in Length, Size 10
Mfr # ILPG7C/10
Zoro # G0626188
product price: $53.49
/prKey Features
Cuff Style
Gauntlet
Glove Materials
Goatskin
Length
16 in
Voltage Class
4
Glove Hand Style
Left and Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILPG7C/10
Zoro #
G0626188
UPC #
848650059975
Country of Origin
China
Dimensions
Glove Size
10
Length
16 in
Glove Length
16 in
Cuff Length
8 in
Size - Numeric
10
Details
Item
Electrical-Insulating Glove Protectors
Cuff Style
Gauntlet
Glove Materials
Goatskin
Voltage Class
4
Glove Hand Style
Left and Right
Standards
ASTM F696
For Voltage Class
Class 4
Leather Protector Color
Orange, White
Leather Palm Process
Grain
Cuff Material
Goatskin
Thumb Style
Straight
Leather Origin
Import
Brand and Series
Salisbury ILPG7C
Series
ILPG7C
Leather Glove Style
Work
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696, Series ILPG7C, Brand and Series Salisbury ILPG7C, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Goatskin, Cuff Length 8 in, Glove Length 16 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.