Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACC832BLL
Zoro #
G5118723
UPC #
848650020838
Country of Origin
United States
Dimensions
Size
L
Length
32 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size - Body Type
Regular
Details
Item
FR Jacket
Color
Navy
Arc Flash PPE Category
2
ATPV Rating
8 cal/sq cm
Closure Type
Zipper
Material
100% Flame-Resistant Treated Cotton
Lining Material
None
Fabric Weight
7 oz
Number of Inside Pockets
0
Number of Outside Pockets
0
Standards
ASTM F1506, NFPA 70E
Features
Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets
Insulated for Cold Conditions
No
Zipper Material
Plastic
Includes Hood
Yes
Garment Type
Jacket
Lg. Type
Hip Length
Color Family
Blue
Description
ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, FR Jacket, Length 32 in, Lining Material None, Material Trade Name Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.