Shop All Electrical Protection Equipment
Salisbury
Insulating Blanket, Orange, 3 Ft x 3 Ft
Mfr # 1300
Zoro # G1765915
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Material Type II Synthetic Rubber
- Standards ASTM D 1048
- AC Max. Use Voltage 36,000
Product Information
- Brand Salisbury
- MFR # 1300
- Zoro # G1765915
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Length | 3 ft |
Width | 3 ft |
Details
Description
Electrical Insulating Blanket, Class 4, Orange, Length 3 ft, Width 3 ft, AC Max. Use Voltage 36,000, Material Type II Synthetic Rubber, Standards ASTM D 1048
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Foot Warmers, Med/Lg, PK20 (07306)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- CAROLINES TREASURES Italian Greyhound Welcome Machine Washable Memory Foam Mat (BB1422RUG)
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Four Way Grounding Set (24307)
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- Salisbury Arc Flash Protection