IT NON-SPARKING & NON-MAGNETIC
Mfr # S204654NS
Zoro # G410874847
product price: $7,755.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Chrome
Socket Size
3/8 in
Measurement Type
SAE
Standard Socket Style/Size
1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S204654NS
Zoro #
G410874847
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Socket Size
3/8 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
1/4 in to 5/16 in
Details
Item
Socket Set
Finish
Chrome
Measurement Type
SAE
Number of Pieces
14
Container Type
Organizer
Description
Socket Set, Standard Socket Style/Size 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style 6-Point, Drive Size 3/8 in, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.