Shop SALISBURY
See all product information
Create Account
Overboots, Dielectric Rubber Toe, 17 in Height, Non-Skid Bar Tread Sole, Black, Red, 14
- Mfr # 21405WT 14-ES
- Zoro # G112167520
product price:Â
$
299.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
17 in
Standards
ASTM F1117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21405WT 14-ES
- Zoro #
- G112167520
- UPC #
- -
- Country of Origin
- China
- Item
- Overboots
- Color
- Black, Red
- Toe Type
- Dielectric Rubber
- Footwear Sole Pattern
- Non-Skid Bar Tread
- Standards
- ASTM F1117
- Features
- Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
- Outsole Material
- Rubber
- Upper Material
- Rubber
- Insulated
- No
- Shoe Style
- Knee
- Footwear Closure
- Pull-On
- Closure
- Pull-On
- Traction Type
- Tread
- Waterproof
- Yes
- Electrical Hazard Rated
- Yes
- Style Number
- 21405WT
- Gender
- Unisex
- Predominant Footwear Color
- Red
- Material
- Rubber
- Oil-Resisting Sole
- No
- Puncture-Resistant Sole
- No
- Completely Non Metallic
- Yes
- Shell Material
- Rubber
- Wire Color
- Black, Red
Dimensions
- Size
- 14
- Boot Height
- 17 in
- Fits Shoe Size
- 14 to 16
- Footwear Width
- M
- For Mens Shoe Size - Maximum
- 14
- For Womens Shoe Size - Minimum
- 12
- For Womens Shoe Size - Maximum
- 14
- For Mens Shoe Size - Minimum
- 12
- Fits Chest Size
- Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
Description
Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 14 to 16, Boot Height 17 in, Size 14, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.