Overboots, Dielectric Rubber Toe, 17 in Height, Non-Skid Bar Tread Sole, Black, Red, 17

  • Mfr # 21405WT 17-ES

  • Zoro # G411208917


product price:  $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
17 in
Standards
ASTM F1117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21405WT 17-ES
Zoro #
G411208917
UPC #
-
Country of Origin
China

Dimensions

Size
17
Boot Height
17 in
Fits Shoe Size
17 to 19

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Standards
ASTM F1117
Features
Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
Insulated
No
Upper Material
Rubber
Outsole Material
Vulcanized Rubber
Footwear Closure
Pull-On
Shoe Style
Knee with Cut-Off Bands

Description

Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 17 to 19, Boot Height 17 in, Size 17, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.