Overboots, Dielectric Rubber Toe, 17 in Height, Non-Skid Bar Tread Sole, Black, Red, 7

  • Mfr # 21405WT 7-ES

  • Zoro # G111208934


product price:  $293.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
17 in
Fits Shoe Size
7 to 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21405WT 7-ES
Zoro #
G111208934
UPC #
-
Country of Origin
China

Dimensions

Size
7
Boot Height
17 in
Fits Shoe Size
7 to 9

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Footwear Sole Pattern
Non-Skid Bar Tread
Features
Pull Up Handles, Rear Kick-Off Ledge, Reflective Stripe, Wide Upper Boot
Upper Material
Rubber
Insulated
No
Standards
ASTM F1117
Outsole Material
Vulcanized Rubber
Footwear Closure
Pull-On
Shoe Style
Knee with Cut-Off Bands

Description

Overboot, Knee with Cut-Off Bands, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 7 to 9, Boot Height 17 in, Size 7, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.