Overboots, Dielectric Rubber Toe, 5 1/2 in Height, Bob Sole, Black, Red, 12

  • Mfr # 51512 12H-ES

  • Zoro # G812221324


product price:  $255.99
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51512 12H-ES
Zoro #
G812221324
UPC #
-
Country of Origin
China

Dimensions

Size
12
Boot Height
5 1/2 in
Fits Shoe Size
12 1/2 to 14 1/2

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Footwear Application
Climbing
Shoe Style
Ankle
Upper Material
Rubber
Standards
ASTM
Completely Non Metallic
Yes
Insulated
No
Footwear Closure
Buckle
Electrical Hazard Rated
Yes
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole

Description

Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 1/2 to 14 1/2, Boot Height 5 1/2 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.