Overboots, Dielectric Rubber Toe, 5 1/2 in Height, Bob Sole, Black, Red, 15

  • Mfr # 51512 15-ES

  • Zoro # G411208931


product price: $233.99
/pr
Free Shipping & Returns

Key Features

Size
15
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51512 15-ES
Zoro #
G411208931
UPC #
-
Country of Origin
China

Dimensions

Size
15
Boot Height
5 1/2 in
Fits Shoe Size
15 to 17

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole
Standards
ASTM
Completely Non Metallic
Yes
Insulated
No
Upper Material
Rubber
Electrical Hazard Rated
Yes
Footwear Closure
Buckle
Footwear Application
Climbing
Shoe Style
Ankle

Description

Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 15 to 17, Boot Height 5 1/2 in, Size 15, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.