Overboots, Dielectric Rubber Toe, 5 1/2 in Height, Non-Skid Bar Tread Sole, Black, Red, 11

  • Mfr # 51509 11-ES

  • Zoro # G511208992


product price:  $242.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Boot Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51509 11-ES
Zoro #
G511208992
UPC #
-
Country of Origin
China

Dimensions

Size
11
Boot Height
5 1/2 in
Fits Shoe Size
11 to 13

Details

Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Non-Skid Bar Tread
Features
Hand-Layered Construction, Fabric Lining
Upper Material
Rubber
Insulated
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Standards
ASTM F1116, ASTM F1117
Footwear Application
Climbing
Footwear Closure
Buckle
Shoe Style
Ankle

Description

Overboot, Ankle, Footwear Sole Pattern Non-Skid Bar Tread, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 11 to 13, Boot Height 5 1/2 in, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products