Overboots, Dielectric Rubber Toe, 5 in Height, Bob Sole, Black, Red, 12
Mfr # 51511 12H-ES
Zoro # G911208905
product price:Â $221.99
/pr
Free Shipping & Returns
Key Features
Size
12
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51511 12H-ES
Zoro #
G911208905
UPC #
-
Country of Origin
China
Dimensions
Size
12
Boot Height
5 in
Fits Shoe Size
12 1/2 to 14 1/2
Details
Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole
Standards
ASTM
Electrical Hazard Rated
Yes
Insulated
No
Completely Non Metallic
Yes
Upper Material
Rubber
Shoe Style
Ankle
Footwear Closure
Pull-On
Footwear Application
Climbing
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 1/2 to 14 1/2, Boot Height 5 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.