Overpant, 12 cal/sq cm ATPV, 3XL, 30 in Inseam, Cotton/Nylon ( 9 oz/sq yd ), Elastic

  • Mfr # ACP12RG3X

  • Zoro # G8344055


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Cotton/Nylon ( 9 oz/sq yd )
Fabric Weight
9 oz/sq yd
Inseam
30 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACP12RG3X
Zoro #
G8344055
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Waist Size
58 in
Maximum Waist Size
58 in
Tag Size
58 x 30
Minimum Waist Size
28 in

Details

Item
Overpant
Color
Gray
Material
Cotton/Nylon ( 9 oz/sq yd )
Fabric Weight
9 oz/sq yd
Inseam
30 in
Gender
Men's
Closure Type
Elastic
ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
2
Features
Made From Arc Flash Resistant Material, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure
Standards
ASTM F1506, CE 0120 Certified, NFPA 70E
Leg Fit
Boot Cut
Waist Rise
Mid Rise
Includes Cargo Pocket
No
Pant Fit
Over Pant
Stitching Material
Nomex
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Pant Type
Work Pant
High-Visibility
No
Garment Material Trade Name
Cotton/Nylon
Waist Closures
Hook-and-Loop

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 9 oz/sq yd, Features Made From Arc Flash Resistant Material, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Overpant, Leg Fit Boot Cut, Material Trade Name Cotton/Nylon, Maximum Waist Size 58 in, Minimum Waist Size 28 in, Pant Fit Over Pant, Pant Type Work Pant, Size 3XL, Standards ASTM F1506, CE 0120 Certified, NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.