Shop SALISBURY
See all product information
Create Account
Overpant, 12 cal/sq cm ATPV, XL, 30 in Inseam, Cotton/Nylon ( 9 oz/sq yd ), Elastic
- Mfr # ACP12RGXL
- Zoro # G8344378
product price:Â
$
200.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Material
Cotton/Nylon ( 9 oz/sq yd )
Fabric Weight
10.1 oz/sq yd
Inseam
30 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACP12RGXL
- Zoro #
- G8344378
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- XL
- Fits Waist Size
- 50 in
- Minimum Waist Size
- 40 in
- Tag Size
- 46 x 30
- Maximum Waist Size
- 42 in
- Fits Chest Size
- Made From Arc Flash Resistant Material, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure
- Bottle Size
- XL
- Size - Alpha
- XL
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 9 oz/sq yd, Features Made From Arc Flash Resistant Material, Overpants have Full Elastic Waistband with FR Hook and Pile Front Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Overpant, Leg Fit Boot Cut, Material Trade Name Cotton/Nylon, Maximum Waist Size 50 in, Minimum Waist Size 28 in, Pant Fit Over Pant, Pant Type Work Pant, Size XL, Standards ASTM F1506, CE 0120 Certified, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.