Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530PYR-GR/S
- Zoro # G122961798
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
GORE-TEX(R) Pyrad(R)
Fabric Weight
9.4 oz
Minimum Chest Size
36 in
Pattern
Solid
Ankle Closure
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530PYR-GR/S
- Zoro #
- G122961798
- UPC #
- 848309082835
- Country of Origin
- United States
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Fabric Weight
- 9.4 oz
- Pattern
- Solid
- Ankle Closure
- Zipper
- Standards
- NFPA 70E, ASTM F1506, TAA Compliant
- Ankle Type
- Open
- Color
- Gray
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Series
- 9100
- Item
- AR/FR Bib Overall
- Inseam
- 32 in
- Insulated for Cold Conditions
- No
- Closure Type
- Buckle
- Total Number of Pockets
- 2
- ATPV Rating
- 40 cal/sq cm
- Front Closure
- Buckle
- Wire Color
- Gray
Dimensions
- Size
- S
- Minimum Chest Size
- 36 in
- Minimum Waist Size
- 32 in
- Maximum Chest Size
- 38 in
- Maximum Waist Size
- 34 in
- Size - Body Type
- Regular
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Chest Size 36 in, Minimum Waist Size 32 in, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.