Premium Orange Arc Flash Suit, 25 cal/sq cm ATPV, 4XL, 30 in Inseam, Velcro, Zipper

  • Mfr # ACCA25POR4X
  • Zoro # G715780300
product price: 
$
1,434.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Orange
Inseam
28 1/2 in
Closure Type
Hook-and-Loop, Zipper
ATPV Rating
25 cal/sq cm
Arc Flash PPE Category
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ACCA25POR4X
Zoro #
G715780300
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Waist Size
54 in
Tag Size
30 x 60
Sleeve Length
40 7/8 in
Maximum Chest Size
60 in
Size - Body Type
Regular
Minimum Waist Size
52 in
Minimum Chest Size
58 in
Fits Chest Size
Breathable, Durable, and Customizable Enough for Daily use, Exclusive Weight Balancing Frame Minimizes Neck Strain and Further Promotes your Comfort, Lift Front Hood Features a One-Piece Frameless, Double Curved Lens which Limits Visual Distortion, Reduces Eye Strain, and Allows you to See Clearly from Side to Side and Straight Down, Light Weight, Premium
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Arc Flash Suit
Color
Orange
Inseam
28 1/2 in
Closure Type
Hook-and-Loop, Zipper
ATPV Rating
25 cal/sq cm
Arc Flash PPE Category
3
Features
Breathable, Durable, and Customizable Enough for Daily use, Exclusive Weight Balancing Frame Minimizes Neck Strain and Further Promotes your Comfort, Lift Front Hood Features a One-Piece Frameless, Double Curved Lens which Limits Visual Distortion, Reduces Eye Strain, and Allows you to See Clearly from Side to Side and Straight Down, Light Weight, Premium
Total Number of Pockets
2
Collar Style
Stand-Up
Will Fit Over Boots
Yes
Zipper Material
Plastic
High-Visibility
No
Cuff Style
Elastic
Standards
ASTM 1506, ASTM F2178, CSA Z462, CSA Z96, NFPA 70E
Coverall Features
CSA High Visibility Striping
Stitching Material
Fabric
Material Trade Name
Glen Raven GlenGuard
ANSI Class
Not Rated
Back Stripe Pattern
X
Gender
Unisex
Number of Outside Pockets
2
Number of Inside Pockets
0
Ankle Closure
Elastic Straps/Hook and Loop
Fabric Weight
5.3 oz
Insulated for Cold Conditions
No
Front Closure
Hook-and-Loop, Zipper
Wire Color
Orange

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Ankle Closure Elastic Straps/Hook and Loop, Arc Flash PPE Category 3, Back Stripe Pattern X, Closure Type Hook-and-Loop, Zipper, Collar Style Stand-Up, Color Orange, Coverall Features CSA High Visibility Striping, Cuff Style Elastic, Fabric Weight 5.3 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.