AthleticShoe, Brown/Gray, Men's, 11.5, D, PR

  • Mfr # FS2780-D-11.5
  • Zoro # G725040562
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Style Number
FS2780
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-11.5
Zoro #
G725040562
UPC #
690774748446
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Style Number
FS2780
Upper Material
Mesh
Liner Technology
Moisture Wicking
All-Leather Upper
No
Gender
Men's
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Construction
Cemented
Includes Metatarsal Guard
No
Color
Brown/Gray
Insole Technology
Comfortech, Removable Insole
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Insulated
No
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Closure
Lace Up
Wire Color
Brown/Gray

Dimensions

Size
11 1/2
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews