Premium Orange Arc Flash Suit, 25 cal/sq cm ATPV, S, 30 in Inseam, Velcro, Zipper

  • Mfr # ACCA25PORS

  • Zoro # G516290374


product price:  $1,434.99
/ea
Free Shipping & Returns

Key Features

Arc Flash PPE Category
3
Inseam
30 in
Material Trade Name
Pro-Wear(R) Plus
Will Fit Over Boots
Yes
ATPV Rating
25 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACCA25PORS
Zoro #
G516290374
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
36 3/8 in
Maximum Waist Size
36 in
Maximum Chest Size
45 in
Tag Size
30 x 36

Details

Arc Flash PPE Category
3
Inseam
30 in
Material Trade Name
Pro-Wear(R) Plus
Will Fit Over Boots
Yes
ATPV Rating
25 cal/sq cm
Standards
ASTM 1506, ASTM F2178, CSA Z462, CSA Z96, NFPA 70E
Closure Type
Velcro, Zipper
Cuff Style
Elastic
Zipper Material
Plastic
Features
Breathable, Durable, and Customizable Enough for Daily use, Exclusive Weight Balancing Frame Minimizes Neck Strain and Further Promotes your Comfort, Lift Front Hood Features a One-Piece Frameless, Double Curved Lens which Limits Visual Distortion, Reduces Eye Strain, and Allows you to See Clearly from Side to Side and Straight Down, Light Weight, Premium
Stitching Material
Fabric
High-Visibility
Yes
Item
Premium Orange Arc Flash Suit
Color
Orange
Collar Style
Stand
Coverall Features
High Visibility Striping
Total Number of Pockets
2

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Ankle Closure Elastic Straps/Hook and Loop, Arc Flash PPE Category 3, Back Stripe Pattern X, Closure Type Hook-and-Loop, Zipper, Collar Style Stand-Up, Color Orange, Coverall Features CSA High Visibility Striping, Cuff Style Elastic, Fabric Weight 5.3 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.