Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head

  • Mfr # 24401

  • Zoro # G1558505


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Fiberglass with Aluminum Bronze
Standards
ASTM F711
Includes
Opening, 18 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24401
Zoro #
G1558505
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Rescue Hook
Color
Yellow
Material
Fiberglass with Aluminum Bronze
Standards
ASTM F711
Includes
Opening, 18 in

Description

A rescue hook is a safety tool designed for the retrieval of victims from electrical accidents. It's typically made from non-conductive materials to prevent electric shocks during rescue operations. This equipment is essential in industries where workers are exposed to high voltage environments, providing an extra layer of protection and enhancing overall workplace safety.


The SALISBURY - 24401 is an industrial-grade Rescue Hook, primarily used in various electrical protection applications. This tool is designed with a distinctive yellow color and is constructed from durable fiberglass material paired with an aluminum bronze alloy head, ensuring robustness and longevity.


Key features of the SALISBURY - 24401 include:
• Material: The use of Fiberglass coupled with Aluminum Bronze Alloy Head enhances its durability and resistance to wear and tear.
• Length: With a length of 6 feet, it provides adequate reach during rescue operations.
• Includes: The hook comes equipped with an 18-inch opening, offering ample space for secure attachment or grip.
• Standards: Adheres to ASTM F711 standards which signifies its suitability for use in industrial settings requiring electrical protection equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.