Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Hook, 8 ft, Yellow, Fiberglass with Aluminum Bronze Allow Head

  • Mfr # 24403

  • Zoro # G2908701


product price: $502.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Fiberglass
Standards
ASTM F711
Includes
Opening, 18 in
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24403
Zoro #
G2908701
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft

Details

Item
Rescue Hook
Color
Yellow
Material
Fiberglass
Standards
ASTM F711
Includes
Opening, 18 in

Description

Rescue Hook, Length 8 ft, Yellow, Material Fiberglass, Includes Opening, 18 in, Standards ASTM F711

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.