This item is Discontinued.

Salsbury Industries 18 3/4 in H, (5) Wide, (15) Openings, Silver 19035-15ARC

18 3/4 in H, (5) Wide, (15) Openings, Silver (Discontinued)

  • Mfr # 19035-15ARC
  • Zoro # G7264568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19035-15ARC
Zoro #
G7264568
UPC #
820996486554
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Depth
5 3/4 in
Overall Height
18 3/4 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (15) Openings
Color
Silver
Number of Openings
15
Legs Included
No
Material
Aluminum
Locker Material
Aluminum
Assembled/Unassembled
Assembled
Locker Handle Type
None
Finish
Powder Coated
Locker Color Family
Grays
Tier
Three
Locker Lock Type
Resettable Combination
Locker Door Type
Solid
Mounting Style
Recessed
Lock Type
Resettable Combination Lock

Description

Cell Phone Locker, Mounting Style Recessed, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 5 3/4 in, Overall Height 18 3/4 in, Overall Width 35 3/4 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.