This item is Discontinued.

Salsbury Industries 20 in H, (5) Wide, (14) Openings, Silver 19138-15ASC

20 in H, (5) Wide, (14) Openings, Silver (Discontinued)

  • Mfr # 19138-15ASC
  • Zoro # G7265259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19138-15ASC
Zoro #
G7265259
UPC #
820996507587
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Depth
9 1/4 in
Overall Height
20 in
Opening Width
6 1/2 in
Opening Height
5 1/4 in
Opening Depth
8 in

Details

Item
Cell Phone Locker
Locker Configuration
(5) Wide, (14) Openings
Number of Openings
14
Legs Included
No
Locker Material
Aluminum
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Locker Lock Type
Resettable Combination
Locker Color Family
Grays
Color
Silver
Finish
Powder Coated
Locker Door Type
Solid
Lock Type
Resettable Combination Lock
Tier
Three
Material
Aluminum

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 20 in, Overall Width 37 in, Locker Material Aluminum, Lock Type Resettable Combination Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.