Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19048-12ASK
Zoro #
G7264446
UPC #
820996483409
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
25 1/2 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/4 in
Details
Item
Cell Phone Locker
Locker Configuration
(3) Wide, (12) Openings
Color
Silver
Number of Openings
12
Legs Included
No
Finish
Powder Coated
Locker Material
Aluminum
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Tier
Four
Locker Color Family
Grays
Mounting Style
Surface
Locker Lock Type
Keyed
Material
Aluminum
Lock Type
Keyed lock
Locker Handle Type
None
Includes
(3) Keys Per Lock
Description
Cell Phone Locker, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 25 1/2 in, Overall Width 24 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.