Shop SALSBURY INDUSTRIES
Additional $185.00 delivery surcharge applies per item.
See details
Create Account
3610AFU 10 Doors 4B+ Horiz Mailbox in Aluminum - Front Loading USPS Access
- Mfr # 3610AFU
- Zoro # G803778820
product price:Â
$
1,845.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610AFU
- Zoro #
- G803778820
- UPC #
- 820996417046
- Country of Origin
- China
Description
With a small profile and stylish finish, this 10 door mailbox excels in smaller commercial and residential surroundings. It has front loading USPS access, with individual keys for each door. The mailbox has the most up-to-date 4B security features for added peace of mind.
Comes standard with lock and keys for each individual mailbox.
Does not include master lock for U.S.P.S. entry; must be provided by U.S.P.S.
Made of Aluminum.
Dimensions: 29.25" W x 16.5" D x 29.75" H.
Weight: 65 lbs.
Finish: Aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.