4C Standard Horizontal MailBox, Recessed, 15 Door Height Equivalent (Discontinued)
- Mfr # 3715S-08AFU
- Zoro # G7933676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3715S-08AFU
Zoro #
G7933676
UPC #
820996410894
Country of Origin
United States
Dimensions
Height
55"
Width
16-3/8"
Depth
17"
Details
Item
4C Standard Horizontal MailBox
Mounting
Recessed
Type
15 Door Height Equivalent
Color
Aluminum
Number of Doors
8
Finish
Powder Coated
Loading
Front
Net Weight
80 lb
Box Material
Aluminum
Includes
8 Mailbox Doors, 1 Parcel Locker
Standards
USPS
Door Material
Aluminum
Description
Standard Mailbox, 4C, Horizontal, 8 Number of Doors, Height 55 In, Depth 17 In, Width 16 3/8 In, Front Loading, Recessed Mounting, Door Material Aluminum, Powder Coated Finish, Net Weight 80 Lb, USPS Standards, Includes (1) 17 1/4 In Height Parcel Lockers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.