Shop All Cell Phone Lockers
Salsbury Industries
9 1/4 in (5) Tier, (5) Wide, Silver
Mfr # 19158-25ASK
Zoro # G7353626
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (5) Tier, (5) Wide
- Overall Width 37 in
- Overall Depth 9 1/4 in
- Overall Height 31 in
- Opening Width 6 1/2 in
Product Information
- Brand Salsbury Industries
- MFR # 19158-25ASK
- Zoro # G7353626
- UPC # 820996506108
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 37 in |
Overall Depth | 9 1/4 in |
Overall Height | 31 in |
Opening Width | 6 1/2 in |
Opening Depth | 8 in |
Opening Height | 5 1/4 in |
Label Holder Width | 2 in |
Overall WxDxH | 37 in x 9 1/4 in x 31 in |
Label Holder Height | 5/8 in |
Details
Description
Cell Phone Locker, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 5, Handle Type None, Locker Color Aluminum, Mounting Style Surface, Number of Lockers 24, Opening Depth 8 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 37 in, Includes (3) Keys Per Lock, Locker Finish Powder Coated, Locker Material Aluminum, Door Material Aluminum, Door Type Solid, Includes Keys Yes, Includes Label Holders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Camrod, Front To Back (LK-CRK36)
- 80/20 Economy, T-Slot Cover, Blue, 10 S (2817)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- JONES STEPHENS BUCKET CADDY LID (T60105)
- SALSBURY INDUSTRIES 35 3/4 in W, 29 3/4 in H, (5) Tier, (5) Wide (19158-25ARC)
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- UNITED VISUAL PRODUCTS 13 1/2 in H, (2) Tier, (2) Wide Gray/Black (UVQ1050)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- ZORO SELECT 9 in W, 9 in D, Blue (10Y620)
- HALLOWELL Cell Phone Locker, 30 1/2 in (1) Wide, (5) Openings (UCTL192(30)-5A-K-PL)
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- Salsbury Industries Cell Phone Lockers