This item is Discontinued.

Salsbury Industries Cell Phone Locker, 6 1/2 In W, 8 In D 19058-15SSK

Cell Phone Locker, 6 1/2 In W, 8 In D (Discontinued)

  • Mfr # 19058-15SSK
  • Zoro # G7678684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19058-15SSK
Zoro #
G7678684
UPC #
820996450708
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
9 1/4 in
Overall Height
31 in
Opening Width
6 1/2 in
Opening Depth
8 in
Opening Height
5 1/2 in

Details

Item
Cell Phone Locker
Locker Configuration
(3) Wide, (15) Openings
Locker Material
Aluminum
Color
Sand
Locker Handle Type
None
Assembled/Unassembled
Assembled
Mounting Style
Surface
Number of Openings
15
Locker Lock Type
Keyed
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Legs Included
No
Includes
(3) Keys
Material
Aluminum
Handle Type
Aluminum
Tier
Five
Lock Type
Master Keyed Lock
Locker Door Type
Solid
Door Type
Aluminum

Description

Cell Phone Locker, Handle Type Aluminum, Mounting Style Surface, Opening Depth 8 in, Opening Height 5 1/2 in, Opening Width 6 1/2 in, Overall Depth 9 1/4 in, Overall Height 31 in, Overall Width 24 in, Includes (3) Keys, Locker Material Aluminum, Door Type Aluminum, Lock Type Master Keyed Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.