This item is Discontinued.

Salsbury Industries Cell Phone Locker, 6 1/4 in (3) Wide, (21) Openings 19075-21ASK

Cell Phone Locker, 6 1/4 in (3) Wide, (21) Openings (Discontinued)

  • Mfr # 19075-21ASK
  • Zoro # G7352689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19075-21ASK
Zoro #
G7352689
UPC #
820996488718
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
6 1/4 in
Overall Height
42 in
Opening Width
6 1/2 in
Opening Depth
5 in
Opening Height
5 1/4 in

Details

Item
Cell Phone Locker
Locker Configuration
(3) Wide, (21) Openings
Color
Silver
Number of Openings
21
Legs Included
No
Locker Material
Aluminum
Locker Color Family
Grays
Lock Type
Keyed lock
Mounting Style
Surface
Material
Aluminum
Assembled/Unassembled
Assembled
Includes
(3) Keys Per Lock
Locker Lock Type
Keyed
Locker Handle Type
None
Finish
Powder Coated
Tier
Seven
Locker Door Type
Solid

Description

Cell Phone Locker, Mounting Style Surface, Opening Depth 5 in, Opening Height 5 1/4 in, Opening Width 6 1/2 in, Overall Depth 6 1/4 in, Overall Height 42 in, Overall Width 24 in, Includes (3) Keys Per Lock, Locker Material Aluminum, Lock Type Keyed lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.