Enclosure, Beige Powder Coated, Free-Standing (Discontinued)
- Mfr # 3915S-SAN
- Zoro # G8883655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3915S-SAN
Zoro #
G8883655
UPC #
820996453440
Country of Origin
Unknown
Dimensions
Height
72 in
Depth
19 in
Width
17 1/2 in
Details
Item
Enclosure
Mounting
Free-Standing
Finish
Beige Powder Coated
For Use With
Single Column 15 Door Horizontal Mailbox
Max. Number of Mailboxes
1
Number of Columns
1
Features
For Indoor or Outdoor Use
Material
Aluminum
Includes
Mounting hardware
Standards
ISO 9001: 2008
Description
Enclosure, Free-Standing, Number of Columns 1, For Use With Single Column 15 Door Horizontal Mailbox, Max. Number of Mailboxes 1, Finish Beige Powder Coated, Features For Indoor or Outdoor Use, Material Aluminum, Width 17-1/2 In., Height 72 In., Depth 19 In., Standards ISO 9001: 2008, Includes Mounting Hardware
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.