Horizontal Mailbox, Aluminum, Powder Coated, 19 Doors, Recessed, Private (Discontinued)
- Mfr # 3711D-19AFP
- Zoro # G8895031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3711D-19AFP
Zoro #
G8895031
UPC #
820996498199
Country of Origin
United States
Dimensions
Height
41 in
Depth
17 in
Width
31 1/8 in
Details
Item
Horizontal Mailbox
Mounting
Recessed
Type
Private
Color
Aluminum
Number of Doors
19
Finish
Powder Coated
For Use With
Mfr. No. 3911D-ALM, 3811D-ALM
Loading
Front
Includes
Locks and master Commercial Lock
Orientation
Horizontal
Door Material
Aluminum
Standards
ISO 9001: 2008
Box Material
Aluminum
Net Weight
145 lb
Slot Capacity
10 3/4 in W x 3/4 in H
Description
Horizontal Mailbox, Private, Number of Doors 19, Color Aluminum, Height 41 In., Depth 17 In., Width 31-1/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3911D-ALM, 3811D-ALM, Net Weight 145 lb., Standards ISO 9001: 2008
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.