Salsbury Industries

Letter Box, Aluminum, Powder Coated, Surface, -


original price: $354.99
1% off
new price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Surface
  • Finish Powder Coated
  • Height 19 in
  • Loading Front
  • Width 15 in
See all product information

Product Information

Dimensions

Height 19 in
Width 15 in
Depth 7 1/2 in

Details

Item Letter Box
Mounting Surface
Color Aluminum
Finish Powder Coated
Loading Front
Door Material Aluminum
Includes 11 1/2 in W x 3/4 in Mail Slot, Lock and Two Keys
Box Material Aluminum
Net Weight 20 lb

Description

Letter Box, -, Color Aluminum, Height 19 In., Depth 7-1/2 In., Width 15 In., Box Material Aluminum, Loading Front, Mounting Surface, Door Material Aluminum, Finish Powder Coated, For Use With -, Net Weight 20 lb., Standards -, Includes 11 1/2 In. W x 3/4 In. Mail Slot, Lock and Two Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.