Shop SALSBURY INDUSTRIES

Mailbox, Aluminum, Powder Coated, 9 Doors, Recessed, USPS

  • Mfr # 3711S-09AFU
  • Zoro # G8882702

product price: 
$
1,099.99
/ea
Free Shipping & Returns

Key Features

Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
9
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3711S-09AFU
Zoro #
G8882702
UPC #
820996452610
Country of Origin
United States
Item
Mailbox
Mounting
Recessed
Type
USPS
Color
Aluminum
Number of Doors
9
Finish
Powder Coated
For Use With
3811S-ALM, Mfr. No. 3911S-ALM
Loading
Front
Door Material
Aluminum
Box Material
Aluminum
Orientation
Horizontal
Slot Capacity
10-3/4 in W x 3/4 in H
Net Weight
75 lb
Includes
(3) Keys, Cam Lock with a Dust/Rain Shield
Standards
ADA, USPS
Material
Aluminum
Product Type
Mailbox
Loading Location
Front
Surface Mounting Orientation
Horizontal
Number of Keys
27
USPS Master Lock Compliance
USPS Master Lock Compliant
USPS Mailbox Code
4C
ADA Compliance
Not ADA Compliant
Mounting Style
Recessed
Lockability
Lockable
Shell Material
Aluminum
Wire Color
Aluminum
Traction Material
Aluminum

Dimensions

Height
41 in
Depth
17 in
Width
16 3/8 in
Overall Depth
16 1/2 in
Overall Height
41 3/8 in
Overall Width
17 in
Slot Height
3/4 in
Slot Width
11 3/4 in

Description

Horizontal Mailbox, USPS, Number of Doors 9, Color Aluminum, Height 41 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Front, Mounting Recessed, Orientation Horizontal, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Mfr. No. 3911S-ALM, 3811S-ALM, Net Weight 75 lb., Standards ISO 9001: 2008, Includes Locks, Master Commercial Lock and Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.