Mailbox, Bronze, Powder Coated, 2 Doors, Surface, 4C (Discontinued)
- Mfr # 3811S-02ZFU
- Zoro # G6187030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3811S-02ZFU
Zoro #
G6187030
UPC #
820996590244
Country of Origin
Unknown
Dimensions
Height
42 1/8 in
Depth
17 1/2 in
Width
17 1/2 in
Details
Item
Mailbox
Mounting
Surface
Type
4C
Color
Bronze
Number of Doors
2
Finish
Powder Coated
For Use With
Apartments, Commercial Buildings, Indoor and Outdoor Facilities, Residential Developments
Loading
Front
Door Material
Aluminum
Cabinet Capacity
17-1/2 in W x 42-1/8 in H x 17-1/2 in D
Orientation
Horizontal
Includes
Enclosure, Mounting Hardware
Net Weight
95 lb
Slot Capacity
10-3/4 in W x 3/4 in H
Box Material
Aluminum
Standards
USPS
Description
Mailbox, 4C, Number of Doors 2, Color Bronze, Height 42-1/8 In., Depth 17-1/2 In., Width 17-1/2 In., Box Material Aluminum, Loading Front, Mounting Surface, Orientation Horizontal, Cabinet Capacity 17-1/2 In. W x 42-1/8 In. H x 17-1/2 In. D, Slot Capacity 10-3/4 In. W x 3/4 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities, Net Weight 95 lb., Standards USPS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.