Mailbox, Gold, Powder Coated, 1 Doors, Recessed, 4C, Private (Discontinued)
- Mfr # 3713S-1CGR
- Zoro # G6209729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3713S-1CGR
Zoro #
G6209729
UPC #
820996534835
Country of Origin
Unknown
Dimensions
Height
48 in
Width
16 3/8 in
Depth
17 in
Details
Item
Mailbox
Mounting
Recessed
Type
4C, Private
Color
Gold
Number of Doors
1
Finish
Powder Coated
For Use With
Apartments, Colleges, Commercial Buildings, Corporate Mail Centers, Government Agencies, Military Bases, Private Postal Centers, Residential Developments, Schools
Loading
Rear
Net Weight
70 lb
Box Material
Aluminum
Door Material
Aluminum
Cabinet Capacity
16-3/8 in W x 48 in H x 17 in D
Slot Capacity
12 in W x 7-5/8 in H
Includes
12 in W x 7-5/8 in H Front Access Hopper, Master Commercial Lock
Orientation
Vertical
Description
Mailbox, 4C, Private, Number of Doors 1, Color Gold, Height 48 In., Depth 17 In., Width 16-3/8 In., Box Material Aluminum, Loading Rear, Mounting Recessed, Orientation Vertical, Cabinet Capacity 16-3/8 In. W x 48 In. H x 17 In. D, Slot Capacity 12 In. W x 7-5/8 In. H, Door Material Aluminum, Finish Powder Coated, For Use With Apartments, Commercial Buildings, Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.